
Heavy duty screwdriver set 10 pcs
Mfr # K7102
Zoro # G421693932
original price: $180.99
9% off
new price: $162.99
/ea
Free Shipping & Returns
Key Features
Includes
Carrying Case
Features
10 piece Flathead Screwdrivers
Color
Black/Red/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K7102
Zoro #
G421693932
UPC #
4713218652393
Country of Origin
Taiwan, Province of China
Details
Includes
Carrying Case
Features
10 piece Flathead Screwdrivers
Color
Black/Red/Silver
Description
The heavy duty screwdriver set has a special hanging hole design for more convenient collection. Special resin triangular handle designed for improved grasping force. The tools have a twin-color handle, which prevents from slipping and is oil resistant. Item number: JTC-7601, 7603, 7607, 7609, 7615, 7602, 7604, 7608, 7610, 7616. Contents: : SL3 x 75 mm, SL5.5 x 75 mm, SL6.5 x 38 mm, SL6.5 x 100 mm, SL8.0 x 150 mm. : PH0 x 75 mm, PH1 x 75 mm, PH2 x 38 mm, PH2 x 100 mm, PH3 x 150 mm. Total: 10 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.