
Heavy-duty tungsten carbide scraper - 32mm
Mfr # 6914
Zoro # G922701471
product price: $55.65
/eaKey Features
Color
Red/Silver
Width
34 mm
Material
Tungsten
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6914
Zoro #
G922701471
UPC #
4713218671769
Country of Origin
Taiwan, Province of China
Dimensions
Width
34 mm
Details
Color
Red/Silver
Material
Tungsten
Description
Nylon Fiber handle ensures effortless performance. The tungsten carbide blade with hardness equivalent to HRC90-92. The quadruple sided sharp blade can be used on all sides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.