Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High pressure air blow 8 mm

  • Mfr # 5905

  • Zoro # G621694005


original price: $20.69
9% off
new price: $18.65
/ea

Key Features

Max. Inlet Pressure
Under 15kg/cm
Inside Diameter
8 mm
Color
Red
Overall Length
265 mm
Nozzle Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5905
Zoro #
G621694005
UPC #
4712631151698
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
8 mm
Overall Length
265 mm
Nozzle Length
100 mm

Details

Max. Inlet Pressure
Under 15kg/cm
Color
Red
Body Material
Plastic

Description

With 8mm tube and tapered outlet for infinitely variable flow. Working pressure: under 15kg/cm2. The handle made from Special harden plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.