
Hose clamp 12mm, AISI #410 stainless steel - 12 mm / 9 mm / 0.6 mm
Mfr # ZN12
Zoro # G316502110
product price:Â $6.59
/ea
Sold in multiples of 2 for $13.18
Key Features
Width (In.)
9 mm
Material
Stainless Steel
Thickness
0.6 mm
Length (In.)
12 mm
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZN12
Zoro #
G316502110
UPC #
4712631160201
Country of Origin
Taiwan, Province of China
Dimensions
Width (In.)
9 mm
Thickness
0.6 mm
Length (In.)
12 mm
Min. Clamp Dia.
8 mm
Max. Clamp Dia.
12 mm
Details
Material
Stainless Steel
Item
Hose Clamp
Color
Silver
Type
Worm
Description
Material: Band and hosing made from AISI #410 stainless steel. Worm screw made by S45C. Special patent structure of this element takes shape with mechanical type,The element with high torsion 60 kg / cm2 of 9W, 80kg / cm2 of 12W and high stability. Special process of the band's brims, no burr, no damage to the hose's surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.