Hose clamp 22mm, AISI #410 stainless steel - 22 mm / 9 mm / 0.6 mm

  • Mfr # ZN22

  • Zoro # G816502023


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Color
Silver
Thickness
0.6 mm
Min. Clamp Dia.
12 mm
Length (In.)
22 mm
Max. Clamp Dia.
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZN22
Zoro #
G816502023
UPC #
4712631160232
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
0.6 mm
Min. Clamp Dia.
12 mm
Length (In.)
22 mm
Max. Clamp Dia.
22 mm
Width (In.)
9 mm

Details

Color
Silver
Item
Hose Clamp
Type
Worm
Material
Stainless Steel

Description

Material: Band and hosing made from AISI #410 stainless steel. Worm screw made by S45C. Special patent structure of this element takes shape with mechanical type,The element with high torsion 60 kg / cm2 of 9W, 80kg / cm2 of 12W and high stability. Special process of the band's brims, no burr, no damage to the hose's surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.