
Hose clamp 32mm, AISI #410 stainless steel - 32 mm / 9 mm
Mfr # ZN32
Zoro # G516502071
original price: $6.59
9% off
new price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Min. Clamp Dia.
20 mm
Type
Worm
Thickness
0.6 mm
Length (In.)
32 mm
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZN32
Zoro #
G516502071
UPC #
4712631160256
Country of Origin
Taiwan, Province of China
Dimensions
Min. Clamp Dia.
20 mm
Max. Clamp Dia.
32 mm
Thickness
0.6 mm
Length (In.)
32 mm
Width (In.)
9 mm
Details
Type
Worm
Color
Silver
Item
Hose Clamp
Material
Stainless Steel
Description
The hose clamp 32 mm has a special design that allows different diameters to be set using the clamping screw. The special edges does not leave any burrs or damage the surface of the hose. Special patent structure of this element takes shape with mechanical type, has high torsion 60 kg /cm of 9W, 80 kg / cm of 12W and high stability. Spec: 20 - 32 mm. Band width: 9 mm. Band thickness: 0.6 mm. Packing: 100 pieces /box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.