Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose clamp 60 mm, AISI #410 stainless steel - 60 mm

  • Mfr # ZN60

  • Zoro # G016502090


original price: $6.59
9% off
new price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Max. Clamp Dia.
60 mm
Length (In.)
60 mm
Width (In.)
9 mm
Type
Worm
Min. Clamp Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZN60
Zoro #
G016502090
UPC #
4712631160300
Country of Origin
Taiwan, Province of China

Dimensions

Max. Clamp Dia.
60 mm
Length (In.)
60 mm
Width (In.)
9 mm
Min. Clamp Dia.
40 mm

Details

Item
Hose Clamp
Type
Worm
Material
Stainless Steel
Color
Silver

Description

Material: Band and hosing made from AISI #410 stainless steel. Worm screw made by S45C. Special patent structure of this element takes shape with mechanical type,The element with high torsion 60 kg / cm2 of 9W, 80kg / cm2 of 12W and high stability. Special process of the band's brims, no burr, no damage to the hose's surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.