Large blowing air duster, tapered, 500mm tube, 1/4 in inlet
- Mfr # 5312
- Zoro # G523367724
product price:Â
$
21.35
/ea
Key Features
Length
500 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5312
- Zoro #
- G523367724
- UPC #
- 4712631164919
- Country of Origin
- Taiwan, Province of China
- Item
- Blowing Air Duster
Dimensions
- Length
- 500 mm
Description
With 8mm tube and tapered outlet for infinitely variable flow. With power saving designed press handle, and metal socket at the air inlet area. Working pressure: 15kg/cm2. Tube head tapered. Tube length 500mm. Inlet 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.