
Long-reach flexible magnetic bar with comfort grip
Mfr # 3639A
Zoro # G921693937
original price: $24.19
9% off
new price: $21.79
/eaKey Features
Length
510 mm
Color
Black
Features
Magentic flexible head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3639A
Zoro #
G921693937
UPC #
4713218662903
Country of Origin
Taiwan, Province of China
Dimensions
Length
510 mm
Details
Color
Black
Features
Magentic flexible head
Description
Flexible shaft bends & holds in all positions. Long & slender shaft for easy access to confined areas. Twin-color handle made from PP+TPR to prevent corroded from oil & chemical. 495mm OAL. Flexible tube length: 400mm. Magnetic force: 1.3lbs. Magnetic size: 7mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.