
Long reach hose pinch off clamp - 310mm, fits up to 1in hose
Mfr # 4826
Zoro # G522701468
original price:Â $41.85 , new price: $37.65 , 10 percent off
new price:Â $37.65
/eaKey Features
Max. Application Size
25 mm
For Use With
Closing off most hoses
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4826
Zoro #
G522701468
UPC #
4712631148728
Country of Origin
Taiwan, Province of China
Dimensions
Max. Application Size
25 mm
Details
For Use With
Closing off most hoses
Color
Silver
Description
Specially designed to stop the oil flow and avoid damaging hoses. Adjustable for most kinds of flexible hoses, particularly for brake, fuel or cooling system hoses. Length 310mm; extension hose clamp helps repair work. Maximum application : 25.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.