
M32 threaded oil funnel with visual check window
Mfr # 5317
Zoro # G422701513
product price: $34.49
/eaKey Features
Features
Clear bottom tube
Size
M32 x P3.5
Funnel Height
211 mm
Funnel Width
125 mm
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5317
Zoro #
G422701513
UPC #
4712631165619
Country of Origin
Taiwan, Province of China
Dimensions
Size
M32 x P3.5
Funnel Height
211 mm
Funnel Width
125 mm
Details
Features
Clear bottom tube
Material
Plastic
Color
Blue
For Use With
Most Honda vehicles
Description
Funnel Size: ?125mm x 211mm H. Visualized window tube for checking the oil situation. M32 x P3.5 THREAD. Acura, honda, chevrolet, ford, hyundai, isuzu, jeep, kia, land rover, lincoin, mazda, mercury, saturn, suzuki, chrysler, dodge, mini, mitsubishi, vw, nissan, infiniti.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.