Shop JTC AUTO TOOLS
See all product information
Create Account
Magnetic and Suction Grip Fender Cover, Canvas/PVC Sponge, 8 Magnets, 1050x580mm
- Mfr # AM14
- Zoro # G523936722
product price:Â
$
77.99
/ea
Key Features
Size
1,050 x 580 mm
Material
Canvas/PVC Sponge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AM14
- Zoro #
- G523936722
- UPC #
- 4713218653055
- Country of Origin
- Taiwan, Province of China
- Item
- Magnetic and Suction Grip Fender Cover
- Material
- Canvas/PVC Sponge
Dimensions
- Size
- 1,050 x 580 mm
Description
Material: #6640 canvas, outside layer made from PVC sponge which can be resisted grease, inside layer is fluffy treatment. Unique cut-out shape designed allows directly attach to the wheel. Built in 8pcs heavy duty magnets and 4pcs suction grips, can be used on non-iron suction. Size: 1050 x 580 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.