
Magnetic rechargeable work light - 300 lumen, 180Deg. swivel head
Mfr # 5348
Zoro # G322701507
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Voltage
3.7 V
Features
Strong magnet on the bottom. The head can rotate right to left for 180° , up and down for 120°.
Includes
Charger
Battery Size
3.7v/2600mA
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5348
Zoro #
G322701507
UPC #
4712631169518
Country of Origin
Taiwan, Province of China
Dimensions
Battery Size
3.7v/2600mA
Details
Voltage
3.7 V
Features
Strong magnet on the bottom. The head can rotate right to left for 180° , up and down for 120°.
Includes
Charger
Color
Black
Flashlight Battery Type
Li-ion battery
Description
The swivel chargeable working light has a strong magnet at the bottom. Rechargeable, Samsung Li-ion battery, 3.7 V / 2600 mA. 2 steps: About 300 Lumens for front light, 3 hours continuous usage. About 60 Lumens for top 1 W touch, 9 hours continuous usage. The head can rotate right to left for 180Deg., up and down for 120Deg.. Includes a charger: charging time is around 4 hours = 1 pc. Protection: overcharge, over discharge, and auto shut off function. Indicator: red for charging, green for fully charged.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.