
Magnetic spark plug socket 3/8in x 16 mm
Mfr # 1817
Zoro # G722701541
product price: $21.89
/eaKey Features
Size
1/2 in. Dr. x 16 mm
Shape
12pt
Color
Silver
Features
Magnetic
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1817
Zoro #
G722701541
UPC #
4712631133908
Country of Origin
Taiwan, Province of China
Dimensions
Size
1/2 in. Dr. x 16 mm
Details
Shape
12pt
Color
Silver
Features
Magnetic
Material
Steel
Description
Heat treated chrome vanadium steel socket with built-in strong magnetic insert, never drops spark plugs when working. A perfect tool for spark plug service. 1/2in Dr. X16mm
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.