Shop JTC AUTO TOOLS
See all product information
Create Account
Middle Deep Twist Socket Set 9pcs, 1/2in DR, 19/21/22/23/24mm, Length 50mm
- Mfr # 4399S
- Zoro # G023936710
original price:Â $208.99 , new price: $187.99 , 10 percent off
new price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Number of Pieces
9
Socket Size Range
19, 21, 22, 23, 24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4399S
- Zoro #
- G023936710
- UPC #
- 4712631164629
- Country of Origin
- Taiwan, Province of China
- Item
- Middle Deep Twist Socket Set
- Number of Pieces
- 9
Dimensions
- Drive Size
- 1/2 in
- Socket Size Range
- 19, 21, 22, 23, 24 mm
Description
Use on the damaged screws & nuts. Special spiral design for easier to remove the damaged screws. Special designed for wheel lock screws. SIZE:1/2inDR X19, 21, 22, 23, 24 mm, Length: 50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.