Zoro Homepage

Mini steel bent brush - 220mm long, steel bristles

  • Mfr # 5856

  • Zoro # G222701430


product price: $17.79
/ea

Key Features

Length
220 mm
Color
Brass
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5856
Zoro #
G222701430
UPC #
4713218652416
Country of Origin
Taiwan, Province of China

Dimensions

Length
220 mm

Details

Color
Brass
Material
Steel

Description

Material: Steel wire. Length: 220mm. Type: Steel curved head.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.