
Multi-thread restoring file for 55Deg. & 60Deg. thread forms
Mfr # 7850
Zoro # G222701515
product price: $86.65
/ea
Free Shipping & Returns
Key Features
Material
Steel
For Use With
60°, ISO, UNC, UNF, NPT. 55°, BSW, BSF, BSP.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7850
Zoro #
G222701515
UPC #
4713218671202
Country of Origin
Taiwan, Province of China
Details
Material
Steel
For Use With
60°, ISO, UNC, UNF, NPT. 55°, BSW, BSF, BSP.
Color
Black
Description
One tool restores inch or metric Rh or Lh threads. No calibration required. Self adjusting to any pitch & size within range. Automatically chases good threads to repair the damage. 60Deg., ISO, UNC, UNF, NPT. 55Deg., BSW, BSF, BSP.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.