
Multiple teeth type hose clamp pliers
Mfr # 6826
Zoro # G822701489
product price: $58.75
/eaKey Features
Size
0-55 mm
Length
200 mm
Color
Silver/Red
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6826
Zoro #
G822701489
UPC #
4713218664242
Country of Origin
Taiwan, Province of China
Dimensions
Size
0-55 mm
Length
200 mm
Details
Color
Silver/Red
Material
Steel
Description
Jaws angle and multiple teeth inside for most types of hose clamp. Position-lock designed to resize and keep the hose clamp spread open. Length: 8in (200mm). Capacity: 0-55mm.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.