Oil filter locking pliers, 9 in, chrome-vanadium, 53-118mm jaw opening
- Mfr # 1151
- Zoro # G523367618
product price:Â
$
52.25
/ea
Key Features
Material
Chrome-vanadium
Length
9 in
For Use With
Installing, removing, and tightening objects of any shapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1151
- Zoro #
- G523367618
- UPC #
- 4712631130778
- Country of Origin
- Taiwan, Province of China
- Item
- Oil Filter Locking Pliers
- Material
- Chrome-vanadium
- For Use With
- Installing, removing, and tightening objects of any shapes
Dimensions
- Length
- 9 in
Description
Chrome-vanadium steel made. This plier can be adjusted and fastened for applications at any angle. Suitable for installing, removing, and tightening objects of any shapes. Jaws opening: 2-1/8 in to 4-5/8 in (53-118mm). Length: 9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.