Oil filter socket 1/2in Dr. x 64.5 mm, 14 PT for removing the aluminum oil filter for toyota/lexus

  • Mfr # 4859A

  • Zoro # G216553816


product price:  $29.59
/ea

Key Features

For Use With
Oil filters on Toyota 3.5L since 2007. Lexus: IS250, IS350, GS300, GS350, GS450HE, S350, RX350, LS460, LS600H
Color
Silver
Material
Steel
Size
1/2″ Dr. x 64.5 mm, 14 PT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4859A
Zoro #
G216553816
UPC #
4712631148940
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2″ Dr. x 64.5 mm, 14 PT

Details

For Use With
Oil filters on Toyota 3.5L since 2007. Lexus: IS250, IS350, GS300, GS350, GS450HE, S350, RX350, LS460, LS600H
Color
Silver
Material
Steel
Item
Oil filter socket

Description

The Toyota, Lexus oil filter socket is designed for removing the aluminum oil filter. Size: 1/2in Dr. x 64.5 mm, 14 PT. Material: made of high quality steel. Application: Toyota 3.5L since 2007. Lexus: IS250, IS350, GS300, GS350, GS450HE, S350, RX350, LS460, LS600H.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.