
Oil filter socket 14p/65 mm for Toyota, Nissan, Honda
Mfr # 1114
Zoro # G116553824
original price: $26.29
10% off
new price: $23.65
/eaKey Features
For Use With
Designed to remove the oil filter during diagnostic work for Nissan, Toyota, and Honda
Color
Silver
Size
14-P/ 65 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1114
Zoro #
G116553824
UPC #
4712631130464
Country of Origin
Taiwan, Province of China
Dimensions
Size
14-P/ 65 mm
Details
For Use With
Designed to remove the oil filter during diagnostic work for Nissan, Toyota, and Honda
Color
Silver
Item
Oil filter socket
Material
Steel
Description
Designed to remove the oil filter during diagnostic work. Use with 1/4in drive tool or 21 mm wrench. Size: 14 P/ 65 mm. Application: Toyota, Nissan, Honda.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.