Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil filter socket 15p/90mm - for land rover, hyundai, kia

  • Mfr # 4160A

  • Zoro # G122701486


product price: $31.29
/ea

Key Features

Material
Steel
For Use With
Oil filters for Land Rover, Hyundai, Kia
Size
1/2 in. Dr. x 90 mm
Color
Silver
Shape
15pt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4160A
Zoro #
G122701486
UPC #
4713218653246
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2 in. Dr. x 90 mm

Details

Material
Steel
For Use With
Oil filters for Land Rover, Hyundai, Kia
Color
Silver
Shape
15pt

Description

Use with 1/2inDr. tool or 21mm wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.