Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil filter socket 64 mm, 14 PT for Toyota, Lexus

  • Mfr # 4904A

  • Zoro # G016553825


original price: $32.89
10% off
new price: $29.59
/ea

Key Features

Color
Silver
For Use With
Remove and install for the oil filter cap of Toyota and Lexus cars
Material
Steel
Size
64 mm, 14 PT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4904A
Zoro #
G016553825
UPC #
4712631161925
Country of Origin
Taiwan, Province of China

Dimensions

Size
64 mm, 14 PT

Details

Color
Silver
For Use With
Remove and install for the oil filter cap of Toyota and Lexus cars
Item
Oil filter socket
Material
Steel

Description

The specially designed Toyota oil filter socket is used to remove and install for the oil filter cap of Toyota cars. The design allows easy usage in limited spaces. Used with 1/2in Dr. tool or 21 mm wrench. Material: made of high quality steel. Size: 64 mm, 14 PT. Application: Toyota, Lexus.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.