Oil filter socket for peugeot, citroen, renault - 86mm 18 flute, 1/2 in drive

  • Mfr # 4670

  • Zoro # G921694033


product price: $28.49
/ea

Key Features

Color
Silver
Size
1/2 in Dr. x 86 mm
Inside Diameter
86 mm
Shape
18pt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4670
Zoro #
G921694033
UPC #
4712631146694
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2 in Dr. x 86 mm
Inside Diameter
86 mm

Details

Color
Silver
Shape
18pt

Description

Use with 1/2"Dr. tool or 21mm wrench. Spec: 18P/86mm. Applicable: PEUGEOT, CITROEN, RENAULT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.