
Oil filter socket for Toyota - 72.5 mm / 21 mm
Mfr # 4667
Zoro # G216553830
original price: $21.99
10% off
new price: $19.79
/eaKey Features
For Use With
Toyota oil filters
Number of Panels
14
Size
72.5 mm
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4667
Zoro #
G216553830
UPC #
4712631146663
Country of Origin
Taiwan, Province of China
Dimensions
Size
72.5 mm
Details
For Use With
Toyota oil filters
Number of Panels
14
Item
Oil Filter Socket
Material
Steel
Color
Silver
Description
The oil filter socket 72.5 mm is designed to remove the oil filter during diagnostic work.Used with 1/2in Dr. tool or 21 mm wrench. Spec: 14 P/ 72.5 mm. Application: Toyota.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.