Oil Pan Gasket Removal Tool - 48mm Wide Tapered Blade for Prying and Separating Seals

  • Mfr # 1315

  • Zoro # G916502084


product price:  $43.99
/ea

Key Features

For Use With
Gasket seals on engine pumps, transimissions, or any difficult to separate gasket joints
Color
Black
Length
3-1/8 in
Width
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315
Zoro #
G916502084
UPC #
4712631131485
Country of Origin
Taiwan, Province of China

Dimensions

Length
3-1/8 in
Width
1-7/8 in

Details

For Use With
Gasket seals on engine pumps, transimissions, or any difficult to separate gasket joints
Color
Black
Item
Oil Pan Gasket Removal Tool

Description

Wide, tapered, round blade edges between metal surfaces to break gasket seals on engine pumps, transmissions or any difficult to separate gasket joints. Blade width: 1-7/8in 48 mm. Length: 3-1/8in 78 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.