Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxygen sensor rethread tool - 21 mm / hex

  • Mfr # 4723

  • Zoro # G816502047


original price: $23.75
9% off
new price: $21.39
/ea

Key Features

Color
Black
For Use With
Used to clean threads in the oxygen sensor holes
Size
M18 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4723
Zoro #
G816502047
UPC #
4712631147196
Country of Origin
Taiwan, Province of China

Dimensions

Size
M18 x 1.5

Details

Item
Rethread Tool
Color
Black
For Use With
Used to clean threads in the oxygen sensor holes

Description

The oxygen sensor rethread tool is used to clean threads in the oxygen sensor holes. Used with 21 mm hex socket or 3/8in square drive. M18 x 1.5 also works on M18 x 1.5 spark plug threads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.