
Parrot type locking pliers, CR-MO, 215 mm for steel pipe, nuts, bolts, etc
Mfr # 5056
Zoro # G016502076
original price: $55.99
10% off
new price: $50.39
/eaKey Features
Jaw Capacity
5 – 40 mm
Plier Item
Parrot Type Locking Pliers
Overall Length
215 mm
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5056
Zoro #
G016502076
UPC #
4712631150462
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
215 mm
Details
Jaw Capacity
5 – 40 mm
Plier Item
Parrot Type Locking Pliers
Material
Steel
Color
Silver
Description
The parrot type locking pliers have jaws made from CR-MO material, and bodily heat-treated. Total length: 215 mm. Capacity: in 5 - in 40 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.