Plastic Creeper, 6 PE Wheels 3in, Capacity 120kg, 1030mm L x 470mm W x 120mm H
- Mfr # 5811
- Zoro # G123936788
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Maximum Load Capacity
120 kg
Overall Length
1,030 mm
Overall Width
470 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5811
- Zoro #
- G123936788
- UPC #
- 4712631151353
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 1,030 mm
- Overall Width
- 470 mm
Details
- Item
- Plastic Creeper
- Maximum Load Capacity
- 120 kg
Description
Curve shape and plastic board designed with high quality. 6 pcs PE wheel in 3in which is more helpful for activity in unhindered. Capacity: 120 kg. L x W x H: 1030 x 470 x 120 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.