Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision straight edge - 600mm for engine block & cylinder head resurfacing

  • Mfr # 1010

  • Zoro # G022701562


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Silver
Length (mm)
600 mm
Width (mm)
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010
Zoro #
G022701562
UPC #
4712631130099
Country of Origin
Taiwan, Province of China

Dimensions

Length (mm)
600 mm
Width (mm)
36 mm

Details

Color
Black/Silver

Description

Dimension 36mm height and 600 mm length. Convenient hanging hole and edge protector. Use with feeler gauges to check distortion in engine blocks, cylinder heads and flywheels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.