
Professional 1/4in drive wobble extension bar
Mfr # 5007
Zoro # G822701458
product price: $17.15
/eaKey Features
Overall Length
2 in
Features
15 degree flex
Material
Steel
Drive Size
1/4 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5007
Zoro #
G822701458
UPC #
4712631149916
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2 in
Drive Size
1/4 in
Details
Features
15 degree flex
Material
Steel
Color
Silver
Description
1/4in dr. Wobble extension bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.