Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional adjustable air blow gun - 20 kg/cm max pressure

  • Mfr # 7710

  • Zoro # G922701464


product price: $55.65
/ea

Key Features

Max. Inlet Pressure
20kg/cm2
Tube Diameter
8 mm
Color
Black/Silver
Hose Length
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7710
Zoro #
G922701464
UPC #
4713218655844
Country of Origin
Taiwan, Province of China

Dimensions

Tube Diameter
8 mm
Hose Length
110 mm

Details

Max. Inlet Pressure
20kg/cm2
Color
Black/Silver

Description

Special extra large blowing design with adjust function and tapered rubber tip. Highest quality design with aluminum body and TPR handle for soft grip and power saving. Max working pressure: 20kg/cm2. Tube Dia.: Dia. 8mm. Tube length: 110mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.