
Professional extra long needle nose pliers 0 deg, CR-MO
Mfr # 3819
Zoro # G421693987
original price: $44.75
9% off
new price: $40.29
/eaKey Features
Angle
Straight
Overall Length
11 in
Features
Rubber grips
Shape
Extra-long Needle Nose
Color
Black/Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3819
Zoro #
G421693987
UPC #
4712631141989
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
11 in
Details
Angle
Straight
Features
Rubber grips
Shape
Extra-long Needle Nose
Color
Black/Blue
Material
Steel
Description
Made from CR-MO material to provide a high strength level and uniform hardness. The design of pliers means reach and application advantage at every turn. Long, slim jaws and flash-riveted joints enable pliers to reach into recessed areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.