Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional stainless steel scraper knife - 20mm blade, 190mm length

  • Mfr # 1505

  • Zoro # G022701456


product price: $25.29
/ea

Key Features

Color
Black/Silver
Edge Shape
Straight
Blade Material
Stainless Steel
Edge Width
20 mm
Overall Length
190 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1505
Zoro #
G022701456
UPC #
4712631132543
Country of Origin
Taiwan, Province of China

Dimensions

Edge Width
20 mm
Overall Length
190 mm
Width
20 mm

Details

Color
Black/Silver
Edge Shape
Straight
Blade Material
Stainless Steel

Description

Edge type: Straight. Material: STAINLESS steel. Total length: 190mm. Edge width: 20mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.