Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional windscreen wiper arm remover tool

  • Mfr # 4662

  • Zoro # G922701549


product price: $61.69
/ea

Key Features

Length
39 mm
Color
Black
For Use With
Removing windsheild wiper arms
Width
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4662
Zoro #
G922701549
UPC #
4712631146618
Country of Origin
Taiwan, Province of China

Dimensions

Length
39 mm
Width
26 mm

Details

Color
Black
For Use With
Removing windsheild wiper arms

Description

The special design offers easy access in confined space and eliminates the risk of damage to the wiper arms. A simple, effective tool to remove stubborn wiper arms easily.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.