Shop JTC AUTO TOOLS
See all product information
Create Account
Rear Camber Adjusting Wrench for VAG (18mm)
- Mfr # 6658
- Zoro # G423367800
product price:Â
$
43.49
/ea
Key Features
For Use With
VW, AUDI, SKODA, SEAT
Size
18 mm
Application
Adjustment of rear axle camber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6658
- Zoro #
- G423367800
- UPC #
- 4713218654878
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 18 mm
Details
- Item
- Rear Camber Adjusting Wrench for VAG
- For Use With
- VW, AUDI, SKODA, SEAT
- Application
- Adjustment of rear axle camber
Description
Special 18mm offset wrench for adjustment of rear axle camber. Size: 1/2 in Dr x 18mm/ 12PT. Applicable: VW, AUDI, SKODA, SEAT. Optional: 21mm. VM number: T10179
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.