Zoro Homepage

Rechargeable 3 function pen light for charging, green for fully charged

  • Mfr # 5543

  • Zoro # G916555127


original price: $80.29
10% off
new price: $72.25
/ea

Key Features

Charging Time
3-4 hours
Body Material
Aluminium/ABS
Features
Rechargable
Body Color
Red/Black
Usage Time
3-3.5 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5543
Zoro #
G916555127
UPC #
4713218651990
Country of Origin
Taiwan, Province of China

Details

Charging Time
3-4 hours
Body Material
Aluminium/ABS
Features
Rechargable
Body Color
Red/Black
Item
Flashlight
Usage Time
3-3.5 hours

Description

The rechargeable 3 function pen light allows to work in tight areas. Powerful and bright light. Low energy consumption. 3 - 3.5 hours continuous usage. Strong magnet on the clip and bottom. Material: aluminum + ABS. Surface treatment: anodizing + rubber coated. Charge time: 3 - 4 hours. Protection: over charge, over discharge, and auto shut off function. Indicator: red for charging, green for fully charged.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.