Zoro Homepage

Rubber spark plug remover - 330mm remover/installer for hard-to-reach plugs

  • Mfr # 4872

  • Zoro # G616553843


original price: $24.19
9% off
new price: $21.79
/ea

Key Features

Color
Black
For Use With
Used to easily insert and remove hard-to-reach spark plugs
Length
330 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4872
Zoro #
G616553843
UPC #
4712631149077
Country of Origin
Taiwan, Province of China

Dimensions

Length
330 mm

Details

Color
Black
Item
Spark Plug Remover
For Use With
Used to easily insert and remove hard-to-reach spark plugs

Description

The tool is equipped with a flexible shaft which permits access from many angles. Used to easily insert and remove hard-to-reach spark plugs with the flexible shaft tool. For removing, use the tool to take out the spark plugs from the deep hole. For installing, use it to insert the spark plugs into the cylinder grooves, and adjust it for installation. Length: 330 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.