Zoro Homepage

Snap-in tire valve installer with 3 position settled

  • Mfr # 3926

  • Zoro # G716553842


original price: $28.49
9% off
new price: $25.65
/ea

Key Features

For Use With
Positive sealing of all snap-in type passenger car tire valve stems
Color
Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3926
Zoro #
G716553842
UPC #
4712631142375
Country of Origin
Taiwan, Province of China

Details

Item
Tire Valve Installer
For Use With
Positive sealing of all snap-in type passenger car tire valve stems
Color
Silver
Material
Steel

Description

The tire valve installer is a steel constructed tool with deep threaded head for positive sealing of all snap-in type passenger car tire valve stems. Rubber cover design to protect the rim from damaging. Can be fixed in 3-position settled. Patented.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.