Zoro Homepage

Spark plug hole thread chaser double side - 21mm

  • Mfr # 1617

  • Zoro # G616553799


original price: $23.15
9% off
new price: $20.85
/ea

Key Features

Features
Doubled-ended for 14mm and 18mm threads
For Use With
Clean carbon and dirt or straighten damaged threads in a spark plug hole
Size
M14 x 1.25/ M18 x 1.5
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617
Zoro #
G616553799
UPC #
4712631133311
Country of Origin
Taiwan, Province of China

Dimensions

Size
M14 x 1.25/ M18 x 1.5

Details

Features
Doubled-ended for 14mm and 18mm threads
For Use With
Clean carbon and dirt or straighten damaged threads in a spark plug hole
Item
Spark Plug Hole Thread Chaser
Color
Black

Description

The spark plug hole thread chaser double side is used to clean threads in the spark plug. Size: M14 x 1.25/ M18 x 1.5. Drive size: 21 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.