Shop JTC AUTO TOOLS
See all product information
Create Account
Spark Plug Socket (Leaf Spring) 3 / 8 x 16mm
- Mfr # 4812
- Zoro # G523367557
product price:Â
$
17.39
/ea
Key Features
Size
16 mm
Drive Size
3/8 in
Application
Lead spring designed with 3 claws to clip the spark plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4812
- Zoro #
- G523367557
- UPC #
- 4712631148551
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 16 mm
- Drive Size
- 3/8 in
Details
- Item
- Spark Plug Socket
- Application
- Lead spring designed with 3 claws to clip the spark plug
Description
Specially lead spring designed with 3 claws to clip the spark plug. No magnetic designed to prevent demage for the car computer. Patented. Spec: 3/8 x 16mm. Type: 12PT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.