
Spark plug wire pliers for removing hard to reach high voltage lean wire, 220mm
Mfr # 1633
Zoro # G716553828
original price: $55.99
10% off
new price: $50.39
/eaKey Features
For Use With
Designed to remove hard-to-reach high voltage lean wire
Length
270 mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1633
Zoro #
G716553828
UPC #
4712631133403
Country of Origin
Taiwan, Province of China
Dimensions
Length
270 mm
Details
For Use With
Designed to remove hard-to-reach high voltage lean wire
Item
Spark Plug Wire Pliers
Color
Red
Description
Designed to remove hard-to-reach high voltage lean wire. Good insulated handle and grooves to avoid any sliding down during operation, especially on Mercedes-Benz. Length: 270 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.