Zoro Homepage

Stainless scissors with a safe lock for safe operation - 204 mm / stainless steel

  • Mfr # 3422A

  • Zoro # G116502082


original price: $36.85
9% off
new price: $33.19
/ea

Key Features

Material
Stainless Steel
Color
Black
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3422A
Zoro #
G116502082
UPC #
4712631138835
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 in

Details

Item
Scissors
Material
Stainless Steel
Color
Black

Description

Material: stainless steel. Overall length: 8in 204 mm. Sharp toothed scissors that prevent the hand from slipping and saves manpower. The tool is equipped with a safety lock for safe operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.