Shop JTC AUTO TOOLS
See all product information
Create Account
Star Type Offset Wrench, e16 x e22 (205mm)
- Mfr # EF1622
- Zoro # G423367695
product price:Â
$
19.79
/ea
Key Features
Overall Length
205 mm
Material
Chrome-Vanadium
Finish
Mirrored
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EF1622
- Zoro #
- G423367695
- UPC #
- 4712631156228
- Country of Origin
- Taiwan, Province of China
- Item
- Star Type Offset Wrench
- Material
- Chrome-Vanadium
- Finish
- Mirrored
Dimensions
- Overall Length
- 205 mm
Description
Made from chrome-vanadium, and mirror finished. Spec E16 x E22. Length 205mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.