Strut nut socket for Porsche, 19mm 12-point, 82mm length
- Mfr # 6001
- Zoro # G623367938
product price:Â
$
31.79
/ea
Key Features
Length
82 mm
For Use With
Porsche
Size
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6001
- Zoro #
- G623367938
- UPC #
- 4713218673992
- Country of Origin
- Taiwan, Province of China
- Item
- Strut Nut Socket
- For Use With
- Porsche
Dimensions
- Length
- 82 mm
- Size
- 19 mm
Description
Specially designed to remove/ install the locking nut on front suspension strut. PM number:3353. Size 19mm. Type 12PT. Length 82mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.