Shop JTC AUTO TOOLS
See all product information
Create Account
Tensioning wrench for Honda, 14mm 12-point, 650mm length
- Mfr # 4406
- Zoro # G123367902
product price:
$
84.49
/ea
Key Features
Length
650 mm
For Use With
Honda newer models
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4406
- Zoro #
- G123367902
- UPC #
- 4712631168740
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 650 mm
Details
- Item
- Tensioning wrench
- For Use With
- Honda newer models
Description
Use for adjusting idler ̓s tension for easier belt replacing. Applicable: Honda new car. Size: 14mm/12PT, Length: 650mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.