
Terminal connector pliers short v type / Use for removing the terminal connector on most vehicles
Mfr # 4585
Zoro # G316553822
original price: $59.19
9% off
new price: $53.29
/eaKey Features
Length
185 mm
For Use With
Removing the terminal connector on most vehicles
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4585
Zoro #
G316553822
UPC #
4712631128690
Country of Origin
Taiwan, Province of China
Dimensions
Length
185 mm
Details
For Use With
Removing the terminal connector on most vehicles
Color
Black
Item
Terminal Connector Pliers
Description
The terminal connector pliers short V type is used for removing the terminal connector on most vehicles. Specially designed V-type tips for narrow space usage. Convenient for detaching the wiring connectors behind the speedometer. Full length: 185 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.