
Timing tool set- for ford (3. 5, 3. 7, 4. 0l)
Mfr # 4460
Zoro # G322701491
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
For Use With
3.5L, 3.7L, 4.0L from 2007
Includes
Red storage case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4460
Zoro #
G322701491
UPC #
4712631169754
Country of Origin
Taiwan, Province of China
Details
Color
Black
Material
Steel
For Use With
3.5L, 3.7L, 4.0L from 2007
Includes
Red storage case
Description
Specially designed for camshaft holiding in the TDC position and hold down chain tensioner in the compressed position. Applicable: EDGE, EXPLORE F-150, MKX, FLEX, FUSION, MILAN, MKT, MKZ, MUSTANG, SABLE, TAURUS, etc. Engine: 3.5L, 3.7L, 4.0L from 2007.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.