Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing tool set for Hyundai/Mitsubishi

  • Mfr # 4174

  • Zoro # G716553859


original price: $54.99
10% off
new price: $49.49
/ea

Key Features

Depth (In.)
1.26 in
For Use With
Hyundai 1.6/1.8/2.0/2.4 Twin Cams, 1.8 to 3.5-16v/V6(Belt)
Color
Black
Width
2.91 in
Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4174
Zoro #
G716553859
UPC #
4712631161000
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
1.26 in
Width
2.91 in
Length
11.5 in

Details

For Use With
Hyundai 1.6/1.8/2.0/2.4 Twin Cams, 1.8 to 3.5-16v/V6(Belt)
Item
Timing Tool Set
Color
Black

Description

Specially designed for installing timing on cars with gasoline engines. Original numbers: 09244-28000, 9244-28000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.