Zoro Homepage

Two way oil filter wrench 2-1/2in - 4in 63 - 102 mm

  • Mfr # 1942

  • Zoro # G916502008


original price: $31.79
10% off
new price: $28.59
/ea

Key Features

For Use With
Used to remove all the oil filters from 2-1/2″ to 4″ in diameter
Color
Black
Size
2-1/2 – 4 in (63 – 102 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1942
Zoro #
G916502008
UPC #
4712631134752
Country of Origin
Taiwan, Province of China

Dimensions

Size
2-1/2 – 4 in (63 – 102 mm)

Details

For Use With
Used to remove all the oil filters from 2-1/2″ to 4″ in diameter
Color
Black
Item
Oil filter wrench

Description

The two way oil filter wrench is used to remove all the oil filters from 2-1/2in to 4in in diameter. Used with 1/2in square drive tool. Size: range: 2-1/2in - 4in 63 - 102 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.